Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | SPX350A0-4A2N1U |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Drives |
| Description | DRIVE |
| Phase | 3 |
| HP (Constant Torque Rating) | 350 hp |
| HP (Variable Torque Rating) | 400 hp |
| Amps (Constant Torque Rating) | 460 A |
| Amps (Variable Torque Rating) | 520 A |
| Operator Controls | Keypad Included |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Enclosure | Open Chassis |
| Protection Rating | IP00 |
| Net Weight | 518 lbs |
| Gross Weight | 518 lbs |