SPX550A0-4A2N1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SPX550A0-4A2N1 Eaton Drives, SPX9000 Series, SPX9000 550HP 480V Chassis Alfa Pnl
MFG Item Number
SPX550A0-4A2N1

SPX550A0-4A2N1 Eaton Drives, SPX9000 Series, SPX9000 550HP 480V Chassis Alfa Pnl

MFG Item Number
SPX550A0-4A2N1
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, SPX9000 Series
Item #
SPX550A0-4A2N1
SPX9000 550HP 480V Chassis Alfa Pnl

SPX9000 Series Information


Specifications

Specifications
Manufacturer Part Number SPX550A0-4A2N1
Manufacturer Eaton
Product Series SPX9000
Family Series Eaton Drives, SPX9000 Series
Description Eaton SPX9000 adjustable frequency drive,Adjustable Frequency Drive, 480V, FR11, Three-phase, EMC N, 550HP
Phase 3
HP (Constant Torque Rating) 550 hp
HP (Variable Torque Rating) 600 hp
Amps (Constant Torque Rating) 650 A
Amps (Variable Torque Rating) 730 A
Brake DC Injection, Dynamic Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 320 Hz
Frame Size FR11
Enclosure Open Chassis
Dynamic Braking Optional (Internal)
Height 45.5 "
Width 27.9 "
Depth 19.8 "
Comments Standard control panel has a 3 line, alphanumeric LCD removable keypad.
Net Weight 833 lbs
Gross Weight 954 lbs