Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPX600A0-4A2N2 Eaton Drives, SPX Series, SPX9000 600HP 480V CHAS ALFA w/Conf Coat
MFG Item Number
SPX600A0-4A2N2
SPX600A0-4A2N2 Eaton Drives, SPX Series, SPX9000 600HP 480V CHAS ALFA w/Conf Coat
MFG Item Number
SPX600A0-4A2N2
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
SPX9000 600HP 480V CHAS ALFA w/Conf Coat
Specifications
Specifications
| Manufacturer Part Number |
SPX600A0-4A2N2 |
| Manufacturer |
Eaton |
| Product Series |
SPX |
| Family Series |
Eaton Drives, SPX Series |
| Description |
Adjustable Frequency Drive, 600HP, 480V, FR13, Three-phase, EMC N |
| Phase |
3 |
| HP (Constant Torque Rating) |
600 hp |
| Amps (Constant Torque Rating) |
730 A |
| Amps (Variable Torque Rating) |
820 A |
| Operator Controls |
Keypad Included |
| Mounting |
Panel |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-500 VAC |
| Enclosure |
Open Chassis |
| Protection Rating |
IP00 |
| Net Weight |
2028 lbs |
| Gross Weight |
2028 lbs |
SPX600A0-4A2N2
Eaton Drives, SPX Series