Is something broken or in need of attention? Start your repair request here, and we'll take care of it
SPX9000 Series Information
| Manufacturer Part Number | SPX700A0-5A2N1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | SPX9000 |
| Family Series | Eaton Drives, SPX9000 Series |
| Description | Adjustable Frequency Drive, 700HP, 575V, FR12, Three-phase, EMC N |
| Phase | 3 |
| HP (Constant Torque Rating) | 700 hp |
| HP (Variable Torque Rating) | 800 hp |
| Amps (Constant Torque Rating) | 750 A |
| Amps (Variable Torque Rating) | 820 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC, 690 VAC |
| AC Voltage | 525-690 VAC |
| Frequency | 320 Hz |
| Frame Size | FR12 |
| Enclosure | Open Chassis |
| Dynamic Braking | Optional (Internal) |
| Height | 45.9 " |
| Width | 39.4 " |
| Depth | 19.9 " |
| Comments | Standard control panel has a 3 line, alphanumeric LCD removable keypad. |
| Net Weight | 1036 lbs |
| Gross Weight | 1036 lbs |