Is something broken or in need of attention? Start your repair request here, and we'll take care of it
SPX9000 Series Information
| Manufacturer Part Number | SPX800A0-4A2N1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | SPX9000 |
| Family Series | Eaton Drives, SPX9000 Series |
| Description | Adjustable Frequency Drive, 800HP, 480V, FR13, Three-phase, EMC N |
| Phase | 3 |
| HP (Constant Torque Rating) | 800 hp |
| HP (Variable Torque Rating) | 900 hp |
| Amps (Constant Torque Rating) | 1,030 A |
| Amps (Variable Torque Rating) | 1,150 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Frequency | 320 Hz |
| Frame Size | FR13 |
| Enclosure | Open Chassis |
| Dynamic Braking | Optional (Internal) |
| Height | 41.5 " |
| Width | 46.6 " |
| Depth | 21.8 " |
| Comments | Standard control panel has a 3 line, alphanumeric LCD removable keypad. |
| Net Weight | 978 lbs |
| Gross Weight | 1200 lbs |