SPXI03.5L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPXI03.5L Littelfuse Fuses, SPXI Series, 1500VDC INLINE MIDGET SOLAR FUSE BULK

MFG Item Number
SPXI03.5L

SPXI03.5L Littelfuse Fuses, SPXI Series, 1500VDC INLINE MIDGET SOLAR FUSE BULK

MFG Item Number
SPXI03.5L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, SPXI Series
Item #
SPXI03.5L
1500VDC INLINE MIDGET SOLAR FUSE BULK

SPXI Series Information

Specifications

Specifications
Manufacturer Part Number SPXI03.5L
Manufacturer Littelfuse
Product Series SPXI
Family Series Littelfuse Fuses, SPXI Series
Description 1500VDC INLINE MIDGET SOLAR FUSE BULK 50-PACK
Fuse Type Solar
Current Rating 3.5 A
DC Voltage 1,500 VDC
Characteristic General Purpose
Interrupt Rating 50 kA @ 1,500 VDC
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Body Length 3.2 "
Diameter 0.22 "
Length 3.2 "
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs