SPXV012.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPXV012.T Littelfuse Fuses, SPXV Series, 1500VDC PHOTOVOLTAIC FUSE

MFG Item Number
SPXV012

SPXV012.T Littelfuse Fuses, SPXV Series, 1500VDC PHOTOVOLTAIC FUSE

MFG Item Number
SPXV012
Item Number
SPXV012.T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, SPXV Series
Item #
SPXV012.T
1500VDC PHOTOVOLTAIC FUSE

SPXV Series Information

Specifications

Specifications
Manufacturer Part Number SPXV012
Manufacturer Littelfuse
Product Series SPXV
Family Series Littelfuse Fuses, SPXV Series
Description 1500VDC PHOTOVOLTAIC FUSE
Fuse Type Solar
Current Rating 12 A
DC Voltage 1,500 VDC
Characteristic General Purpose
Interrupt Rating 50 kA @ 1,500 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 3.33 "
Diameter 0.406 "
Length 3.33 "
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs