Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SQ025006R ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, 32 Amp, 6
MFG Item Number
SQ025006R
SQ025006R ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, 32 Amp, 6
MFG Item Number
SQ025006R
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Rotary Disconnect Switch, 32 Amp, 6
Specifications
Specifications
| Manufacturer Part Number |
SQ025006R |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Rotary Disconnect Switch, 32 Amp, 6 Pole, Non Fused, Door Mounted & Lockable, UL 508 Listed, Motor |
| Poles |
6 |
| Current Rating |
32 A |
| AC Voltage |
690 VAC |
| Mounting |
Door |
| Fusible |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SQ025006R
ASI-Automation Systems Interconnect Disconnect Switches