Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SQ032003DL1N ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, DIN Rail
MFG Item Number
SQ032003DL1N
SQ032003DL1N ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, DIN Rail
MFG Item Number
SQ032003DL1N
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Rotary Disconnect Switch, DIN Rail
Specifications
Specifications
| Manufacturer Part Number |
SQ032003DL1N |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Rotary Disconnect Switch, DIN Rail or Panel Mount, 3 Pole With Direct Handle, 40 Amp, UL 508 Listed, |
| Poles |
3 |
| Current Rating |
40 A |
| AC Voltage |
690 VAC |
| Mounting |
DIN, Panel |
| Fusible |
No |
| Approvals |
CE, UL |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.335 lbs |
SQ032003DL1N
ASI-Automation Systems Interconnect Disconnect Switches