Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SQ040003B ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, Panel or
MFG Item Number
SQ040003B
SQ040003B ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, Panel or
MFG Item Number
SQ040003B
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Rotary Disconnect Switch, Panel or
Specifications
Specifications
| Manufacturer Part Number |
SQ040003B |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Rotary Disconnect Switch, Panel or DIN Rail Mount, Non-Fused, 60 Amp, 3 Pole, UL508 Listed, Suitable as |
| Poles |
3 |
| Current Rating |
60 A |
| AC Voltage |
690 VAC |
| Mounting |
DIN, Panel |
| Fusible |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SQ040003B
ASI-Automation Systems Interconnect Disconnect Switches