Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SQ040003X ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, 22mm Hole
MFG Item Number
SQ040003X
SQ040003X ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, 22mm Hole
MFG Item Number
SQ040003X
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Rotary Disconnect Switch, 22mm Hole
Specifications
Specifications
| Manufacturer Part Number |
SQ040003X |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Rotary Disconnect Switch, 22mm Hole Door Quick Mount, Non-Fused, 60 Amp, 3 Pole, UL 508 Listed, Motor |
| Poles |
3 |
| Current Rating |
60 A |
| AC Voltage |
690 VAC |
| Mounting |
Door |
| Fusible |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SQ040003X
ASI-Automation Systems Interconnect Disconnect Switches