Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Disconnect Switches
SQ040006B
ASI-Automation Systems Interconnect Disconnect Switches
Panel Mount Rotary Disconnect
MFG Item Number
SQ040006B
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Panel Mount Rotary Disconnect
Specifications
Specifications
| Manufacturer Part Number |
SQ040006B |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Panel Mount Rotary Disconnect Switch, 60 Amp, 6 Poles, Non Fused, DIN Rail Mount, UL508 Listed, |
| Poles |
6 |
| Current Rating |
60 A |
| AC Voltage |
690 VAC |
| Mounting |
DIN, Panel |
| Fusible |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SQ040006B
ASI-Automation Systems Interconnect Disconnect Switches