Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SQ063033R ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, 80 Amp,
MFG Item Number
SQ063033R
SQ063033R ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch, 80 Amp,
MFG Item Number
SQ063033R
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Rotary Disconnect Switch, 80 Amp,
Specifications
Specifications
| Manufacturer Part Number |
SQ063033R |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Rotary Disconnect Switch, 80 Amp, Changeover 3 Poles, Non Fused, Door Mounted & Lockable, UL 508 Listed, |
| Poles |
3 |
| Current Rating |
80 A |
| AC Voltage |
690 VAC |
| Mounting |
Door |
| Fusible |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SQ063033R
ASI-Automation Systems Interconnect Disconnect Switches