Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SQ2V-07B IDEC Relays, SOCKET, DIN RAIL/PANEL MOUNT, 8 PIN
MFG Item Number
SQ2V-07B

SQ2V-07B IDEC Relays, SOCKET, DIN RAIL/PANEL MOUNT, 8 PIN

MFG Item Number
SQ2V-07B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
SQ2V-07B
SOCKET, DIN RAIL/PANEL MOUNT, 8 PIN

Series Information

Specifications

Specifications
Manufacturer Part Number SQ2V-07B
Manufacturer IDEC
Family Series IDEC Relays
Description SOCKET, DIN RAIL/PANEL MOUNT, 8 PIN FOR RQ2 FINGER-SAFE
Number of Connections 8
Max Voltage 300 V
Current Rating 10 A
Touch Safe Yes
Mounting DIN Rail
Net Weight 0.095 lbs
Gross Weight 0.095 lbs