SQ3PFS-P3GALM
Autonics Switches, SQ3PFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SQ3PFS-P3GALM

Autonics Switches, SQ3PFS Series

SQ3PFS-P3GALM

Autonics Switches, SQ3PFS Series
Square type push button Switches,
MFG Item Number
SQ3PFS-P3GALM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, SQ3PFS Series
Item #
SQ3PFS-P3GALM
Square type push button Switches,

SQ3PFS Series Information

  • Pushbutton Switch
  • Illuminated, Non‑Illuminated
  • Square
  • Available in Various Colors
  • Terminal Type: Fingersafe Screw
Square pushbutton switches ideal for industrial and commercial settings. Used for ease of starting and stopping machines and processes. Various colors allow for the user to determine which will stand out amongst current machinery.

Specifications

Specifications
Manufacturer Part Number SQ3PFS-P3GALM
Manufacturer Autonics
Product Series SQ3PFS
Family Series Autonics Switches, SQ3PFS Series
Description Square type push button Switches, Flush, _y30,Illuminated, Green, Modular Type, 1 Nomal Open, LED
Illuminated Yes
Operation Momentary
Mounting 25 mm
Operator Size (mm) 35 x 35 mm
Contacts 1NO
Max Voltage 250 VAC
Current Rating 10 A
Lamp Type LED
Nominal Lamp Voltage 120 VAC, 208 VAC
Lens/Button Shape Square Flush
Operator Color Green
Terminal Type Fingersafe Screw
Protection Rating IP52
Net Weight 0 lbs
Gross Weight 0 lbs