Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
SQD-HOM2200BB
Square D Circuit Breakers
MINIATURE CIRCUIT BREAKER 120/240V
MFG Item Number
SQD-HOM2200BB
This item cannot be canceled or returned
Description
MINIATURE CIRCUIT BREAKER 120/240V
Specifications
Specifications
| Manufacturer Part Number |
SQD-HOM2200BB |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
MINIATURE CIRCUIT BREAKER 120/240V 200A |
| Poles |
2 |
| Current Rating |
200 A |
| Max Voltage |
120 VAC, 240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Box Lug |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SQD-HOM2200BB
Square D Circuit Breakers