SQD-LC1D12M7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SQD-LC1D12M7 Square D Contactors, -
MFG Item Number
SQD-LC1D12M7

SQD-LC1D12M7 Square D Contactors, -

MFG Item Number
SQD-LC1D12M7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
SQD-LC1D12M7
-

Series Information

Specifications

Specifications
Manufacturer Part Number SQD-LC1D12M7
Manufacturer Square D
Family Series Square D Contactors
Description -
Nominal Coil Voltage 240 VAC
Coil Voltage 220 VAC
Coil Type Non Latching
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 25 A
UL Motor Switching (AC3) 12 A
Mechanically Interlocked No
Approvals CCC, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs