Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SQD-QOU2155283 Square D Circuit Breakers, -
MFG Item Number
SQD-QOU2155283
SQD-QOU2155283 Square D Circuit Breakers, -
MFG Item Number
SQD-QOU2155283
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SQD-QOU2155283 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
- |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
120 VAC, 240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Ring Tongue |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SQD-QOU2155283
Square D Circuit Breakers