Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SQD-S47360 Square D Circuit Breakers, -
MFG Item Number
SQD-S47360
SQD-S47360 Square D Circuit Breakers, -
MFG Item Number
SQD-S47360
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
SQD-S47360 |
| Description |
- |
| Accessory Type |
Shunt Trip |
| For Use With |
NT-Frame Circuit Breakers, NW-Frame Circuit Breakers |
| Max Voltage |
30 VAC, 30 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SQD-S47360
Square D Circuit Breakers