Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SQD-XB6AS8342B |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | PUSHBUTTON 250V 15A |
| Illuminated | No |
| Operation | Twist Release |
| Mounting | 16 mm |
| Operator Size (mm) | 30 mm |
| Contacts | SPST |
| Bezel | Plastic Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Quick Connect |
| Protection Rating | IP65 |
| Approvals | CE, CSA, UL |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.05 lbs |