Series Information
| Manufacturer Part Number | SQE/0A20-C |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Photoelectric Sensors |
| Description | Photo-Electric Switch AC/DC Through-beam Emitter Sn=20m 24-240VAC 12-240VDC SPDT RLY Pre-cabled 2m Plastic Body |
| Power Type | AC, DC |
| Beam Type | Infrared |
| Max Range | 65.62 ' |
| Optimum Range | 65.62 ' |
| Voltage | 12-240 VAC, 12-240 VDC |
| Nominal Voltage | 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Number of Outputs | 1 |
| Output Type | Relay |
| Connection Type | Cable |
| Max Load Current | 3 A |
| Package Style | Cubic |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |