Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SQN125033R ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch for High
MFG Item Number
SQN125033R
SQN125033R ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch for High
MFG Item Number
SQN125033R
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Rotary Disconnect Switch for High
Specifications
Specifications
| Manufacturer Part Number |
SQN125033R |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Rotary Disconnect Switch for High Current Applications Door Mounted Non-Fused Lockable 125 Amp, |
| Poles |
3 |
| Current Rating |
125 A |
| AC Voltage |
690 VAC |
| Mounting |
Door |
| Fusible |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SQN125033R
ASI-Automation Systems Interconnect Disconnect Switches