Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SQN160003B ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch for High
MFG Item Number
SQN160003B
SQN160003B ASI-Automation Systems Interconnect Disconnect Switches, Rotary Disconnect Switch for High
MFG Item Number
SQN160003B
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Rotary Disconnect Switch for High
Specifications
Specifications
| Manufacturer Part Number |
SQN160003B |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Disconnect Switches |
| Description |
Rotary Disconnect Switch for High Current Applications Panel Mounted Non-Fused Lockable 150 Amp, 3 Pole, |
| Poles |
3 |
| Current Rating |
150 A |
| AC Voltage |
690 VAC |
| Mounting |
DIN, Panel |
| Fusible |
No |
| Approvals |
CE, UL |
| Net Weight |
0.845 lbs |
| Gross Weight |
0.845 lbs |
SQN160003B
ASI-Automation Systems Interconnect Disconnect Switches