SQV91P30U
Siemens Building Technologies HVAC Valves, SQV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SQV91P30U

Siemens Building Technologies HVAC Valves, SQV Series

SQV91P30U

Siemens Building Technologies HVAC Valves, SQV Series
24V Pressure Ind. Control Valve SR
MFG Item Number
SQV91P30U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, SQV Series
Item #
SQV91P30U
24V Pressure Ind. Control Valve SR

SQV Series Information

  • Selectable Positioning Times from 40 to 120 Seconds for 3/4 Inch (20 mm) Stroke
  • Direct Mounting on Pressure Independent Control Valves
  • Control Signals: 3‑Position, DC 0 to 10V, DC 4 to 20 mA
  • Selection of Acting Direction and Flow Characteristic
  • Position and Status Indication (LED)
  • Operating Voltage: AC/DC 24V
  • Fail‑Safe Function
  • Position Feedback
  • Manual Adjuster
Pressure Independent Control Series SQV Electro‑Motoric Valve Actuators require a 24 VAC or DC power supply and receive a floating, 0‑10 V or 4‑20 mA signal to control a valve. The SQV Actuators are available as either fail open or fail closed when used with the Siemens Flanged Pressure Independent Control Valves. These actuators are designed to work the 2‑1/2 and 3 inch Pressure Independent Control Series Valves with a 3/4‑inch (20 mm) stroke and the standard Siemens Flowrite bonnet connection.

Specifications

Specifications
Manufacturer Part Number SQV91P30U
Manufacturer Siemens Building Technologies
Product Series SQV
Family Series Siemens Building Technologies HVAC Valves, SQV Series
Description 24V Pressure Ind. Control Valve SR Actuator 3P/0-10V NO
Control Signal Floating, Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC, 24 VDC
Run Time 40 s
Stroke 0.75 "
Media Temperature 34-248 °F
Manual Operation Yes
Fail Safe Position Normally Open
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs