Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SR-350-XY
Pan-Lug SR-350-XY Mechanical Connectors
MFG Item Number
SR-350-XY
This item cannot be canceled or returned
Description
Pan-Lug SR-350-XY Mechanical Connectors
Specifications
Specifications
| Manufacturer Part Number |
SR-350-XY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Splicer/reducer, aluminum, dual rated, type SR, 6 AWG - 350 kcmil. |
| Wire Size Range |
6 AWG-350 kcmil |
| Material |
Aluminum Alloy |
| Net Weight |
4.15 lbs |
| Gross Weight |
4.15 lbs |
SR-350-XY
Panduit Terminals