Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SR-4/0-XY
Pan-Lug SR-4/0-XY Mechanical Connectors
MFG Item Number
SR-4/0-XY
This item cannot be canceled or returned
Description
Pan-Lug SR-4/0-XY Mechanical Connectors
Specifications
Specifications
| Manufacturer Part Number |
SR-4/0-XY |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Splicer/reducer, aluminum, dual rated, type SR, 6 - 4/0 AWG. |
| Wire Size Range |
6-4/0 AWG |
| Material |
Copper |
| Net Weight |
1.96 lbs |
| Gross Weight |
1.96 lbs |
SR-4/0-XY
Panduit Terminals