SR-5-1.6A
Eaton's Bussmann series Fuses, SR-5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR-5-1.6A

Eaton's Bussmann series Fuses, SR-5 Series

SR-5-1.6A

Eaton's Bussmann series Fuses, SR-5 Series
Fuse, 1.6A, 250V, Time Delay, PCB
MFG Item Number
SR-5-1.6A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, SR-5 Series
Item #
SR-5-1.6A
Fuse, 1.6A, 250V, Time Delay, PCB

SR-5 Series Information

  • 40mA~6.3 Amps
  • 250VAC
  • Time Delay
  • Axial Lead
  • PC Mount
The Bussman SR‑5 series are radial time delay thru‑hole fuse. Internationally accepted for primary and secondary overcurrent protection.
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number SR-5-1.6A
Manufacturer Eaton's Bussmann series
Product Series SR-5
Family Series Eaton's Bussmann series Fuses, SR-5 Series
Description Fuse, 1.6A, 250V, Time Delay, PCB Mount, Radial Lead
Fuse Type PC Mount
Current Rating 1.6 A
AC Voltage 250 VAC
Characteristic Time Delay
Interrupt Rating 35 A @ 250 VAC
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Diameter 0.33 "
Approvals UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs