SR-750
Penn Union Terminals, SR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR-750

Penn Union Terminals, SR Series

SR-750

Penn Union Terminals, SR Series
Aluminum Splicer-Reducer
Item Number
SR-750
MFG Item Number
SR750
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, SR Series
Item #
SR-750
Aluminum Splicer-Reducer

SR Series Information

  • For Use when Splicing/Reducing a Wide Range of Copper and Aluminum Conductors
  • Manufactured from High Strength Aluminum Alloy Extrusion
  • Electro‑Tin Plated to Ensure Minimum Contact Resistance and Protect Against Corrosion

Specifications

Specifications
Manufacturer Part Number SR750
Manufacturer Penn Union
Product Series SR
Family Series Penn Union Terminals, SR Series
Description Aluminum Splicer-Reducer
Connection Type Mechanical
Max Voltage 600 V
Wire Size Range 250-750 kcmil
Material Aluminum
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs