SR060E-20-2-2-232-V100
Kubler Slip Rings, SR060E Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SR060E-20-2-2-232-V100 Kubler Slip Rings, SR060E Series, Slip Ring; 20mm bore; 2 × 48V / 2A; 2
MFG Item Number
SR060E-20-2-2-232-V100

SR060E-20-2-2-232-V100 Kubler Slip Rings, SR060E Series, Slip Ring; 20mm bore; 2 × 48V / 2A; 2

MFG Item Number
SR060E-20-2-2-232-V100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

SR060E Series
Item #
SR060E-20-2-2-232-V100
Slip Ring; 20mm bore; 2 × 48V / 2A; 2

SR060E Series Information

Specifications

Specifications
Manufacturer Part Number SR060E-20-2-2-232-V100
Manufacturer Kubler
Product Series SR060E
Family Series Kubler Slip Rings, SR060E Series
Description Slip Ring; 20mm bore; 2 × 48V / 2A; 2 × 240V / 20A; IP64
Size 20 mm
Type Hollow Shaft
Speed 500 RPM
Number of Load Channels 2 Load Channels
Load Channel Max Current 20 A
Load Channel Max Voltage 240 VAC, 240 VDC
Number of Signal Channels 2 Signal/Data Channels
Signal Channel Max Current 2 A
Signal Channel Max Voltage 48 VAC, 48 VDC
Operating Temperature 32-167 °F
Protection Rating IP64
Approvals CE, UKCA
Net Weight 0 lbs
Gross Weight 0 lbs