SR060E-24-0-1-202-V100
Kubler Slip Rings, SR060E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR060E-24-0-1-202-V100 Kubler Slip Rings, SR060E Series, Slip Ring; 24mm bore; 0 Signal Channel

MFG Item Number
SR060E-24-0-1-202-V100

SR060E-24-0-1-202-V100 Kubler Slip Rings, SR060E Series, Slip Ring; 24mm bore; 0 Signal Channel

MFG Item Number
SR060E-24-0-1-202-V100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

SR060E Series
Item #
SR060E-24-0-1-202-V100
Slip Ring; 24mm bore; 0 Signal Channel

SR060E Series Information

Specifications

Specifications
Manufacturer Part Number SR060E-24-0-1-202-V100
Manufacturer Kubler
Product Series SR060E
Family Series Kubler Slip Rings, SR060E Series
Description Slip Ring; 24mm bore; 0 Signal Channels; 1 × 240V / 20A; IP64
Size 24 mm
Type Hollow Shaft
Speed 500 RPM
Number of Load Channels 1 Load Channel
Load Channel Max Current 20 A
Load Channel Max Voltage 240 VAC, 240 VDC
Number of Signal Channels None
Signal Channel Max Current 2 A
Signal Channel Max Voltage 48 VAC, 48 VDC
Operating Temperature 32-167 °F
Protection Rating IP64
Approvals CE, UKCA
Net Weight 0 lbs
Gross Weight 0 lbs