SR060U-20-0-2-102-V100
Kubler Slip Rings, SR060U Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR060U-20-0-2-102-V100 Kubler Slip Rings, SR060U Series, Slip Ring; 20mm bore; 0 Signal Channel

MFG Item Number
SR060U-20-0-2-102-V100

SR060U-20-0-2-102-V100 Kubler Slip Rings, SR060U Series, Slip Ring; 20mm bore; 0 Signal Channel

MFG Item Number
SR060U-20-0-2-102-V100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

SR060U Series
Item #
SR060U-20-0-2-102-V100
Slip Ring; 20mm bore; 0 Signal Channel

SR060U Series Information

Specifications

Specifications
Manufacturer Part Number SR060U-20-0-2-102-V100
Manufacturer Kubler
Product Series SR060U
Family Series Kubler Slip Rings, SR060U Series
Description Slip Ring; 20mm bore; 0 Signal Channels; 2 × 240V / 16A; IP64
Size 20 mm
Type Hollow Shaft
Speed 500 RPM
Number of Load Channels 2 Load Channels
Load Channel Max Current 16 A
Load Channel Max Voltage 240 VAC, 240 VDC
Number of Signal Channels None
Signal Channel Max Current 2 A
Signal Channel Max Voltage 48 VAC, 48 VDC
Operating Temperature 32-113 °F
Protection Rating IP64
Approvals CE, cURus, UKCA, UL
Net Weight 0 lbs
Gross Weight 0 lbs