SR085 Series Information
| Manufacturer Part Number | SR085-00-04-03-11322-V100 |
|---|---|
| Manufacturer | Kubler |
| Product Series | SR085 |
| Family Series | Kubler Slip Rings, SR085 Series |
| Description | Slip Ring; Flange; 4 × 48V / 2A; 3 × 240V / 16A; 1/2" pneumatic ; IP64 |
| Type | Flange Mounting |
| Speed | 800 RPM |
| Mounting | Standing and Horizontal |
| Number of Load Channels | 3 Load Channels |
| Load Channel Max Current | 16 A |
| Load Channel Max Voltage | 240 VAC, 240 VDC |
| Number of Signal Channels | 4 Signal/Data Channels |
| Signal Channel Max Current | 2 A |
| Signal Channel Max Voltage | 48 VAC, 48 VDC |
| Operating Temperature | -31-185 °F |
| Protection Rating | IP64 |
| Approvals | CE, UKCA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |