SR085-20-02-06-12301-V100
Kubler Slip Rings, SR085 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR085-20-02-06-12301-V100 Kubler Slip Rings, SR085 Series, Slip Ring; 20mm bore; 2 × 48V / 2A; 6

MFG Item Number
SR085-20-02-06-12301-V100

SR085-20-02-06-12301-V100 Kubler Slip Rings, SR085 Series, Slip Ring; 20mm bore; 2 × 48V / 2A; 6

MFG Item Number
SR085-20-02-06-12301-V100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

SR085 Series
Item #
SR085-20-02-06-12301-V100
Slip Ring; 20mm bore; 2 × 48V / 2A; 6

SR085 Series Information

Specifications

Specifications
Manufacturer Part Number SR085-20-02-06-12301-V100
Manufacturer Kubler
Product Series SR085
Family Series Kubler Slip Rings, SR085 Series
Description Slip Ring; 20mm bore; 2 × 48V / 2A; 6 × 240V / 16A; IP50
Size 20 mm
Type Hollow Shaft
Speed 800 RPM
Mounting Hanging (Overhead)
Number of Load Channels 6 Load Channels
Load Channel Max Current 16 A
Load Channel Max Voltage 240 VAC, 240 VDC
Number of Signal Channels 2 Signal/Data Channels
Signal Channel Max Current 2 A
Signal Channel Max Voltage 48 VAC, 48 VDC
Operating Temperature -31-185 °F
Protection Rating IP50
Approvals CE, UKCA
Net Weight 0 lbs
Gross Weight 0 lbs