SR085-30-16-00-00301-V100
Kubler Slip Rings, SR085 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR085-30-16-00-00301-V100 Kubler Slip Rings, SR085 Series, Slip Ring; 30mm bore; 16 × 48V / 2A; 0

MFG Item Number
SR085-30-16-00-00301-V100

SR085-30-16-00-00301-V100 Kubler Slip Rings, SR085 Series, Slip Ring; 30mm bore; 16 × 48V / 2A; 0

MFG Item Number
SR085-30-16-00-00301-V100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

SR085 Series
Item #
SR085-30-16-00-00301-V100
Slip Ring; 30mm bore; 16 × 48V / 2A; 0

SR085 Series Information

Specifications

Specifications
Manufacturer Part Number SR085-30-16-00-00301-V100
Manufacturer Kubler
Product Series SR085
Family Series Kubler Slip Rings, SR085 Series
Description Slip Ring; 30mm bore; 16 × 48V / 2A; 0 Load Channels; IP50
Size 30 mm
Type Hollow Shaft
Speed 800 RPM
Mounting Any, Only with either load or signal channels
Number of Load Channels None
Number of Signal Channels 16 Signal/Data Channels
Signal Channel Max Current 2 A
Signal Channel Max Voltage 48 VAC, 48 VDC
Operating Temperature -31-185 °F
Protection Rating IP50
Approvals CE, UKCA
Net Weight 0 lbs
Gross Weight 0 lbs