Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SR1-4410-N Autonics Relays, SR1 Series, SSR, Heatsink Separated, Single
MFG Item Number
SR1-4410-N
SR1-4410-N Autonics Relays, SR1 Series, SSR, Heatsink Separated, Single
MFG Item Number
SR1-4410-N
This item cannot be canceled or returned
Description
SSR, Heatsink Separated, Single
Solid State Relay Single Phase Detachable Heatsink Type Zero‑Cross Turn On Green LED Input Indicator Compact solid state relays with a universal design for ease of installation and use. Single phase, detachable heatsink type with a high heat dissipation efficiency. Contains ceramic PCB. Can be used in a variety of commercial and industrial settings.
Specifications
Specifications
Manufacturer Part Number
SR1-4410-N
Manufacturer
Autonics
Product Series
SR1
Family Series
Autonics Relays, SR1 Series
Description
SSR, Heatsink Separated, Single phase, Input 90-240VAC, Load 48-480VAC, 10A, Random cross
Mounting
Panel
Status Indicator
Yes
Auxiliary Switch
No
Input Signal
90-240 VAC
Input Polarity
AC
Output Voltage
48-480 VAC
Nominal Output Voltage
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating
10 A
Termination
Screw Terminal
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.1606 lbs
Gross Weight
0.245 lbs
SR1-4410-N
Autonics Relays, SR1 Series