SR120-01-00-07-00-0002-V100
Kubler Slip Rings, SR120 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR120-01-00-07-00-0002-V100 Kubler Slip Rings, SR120 Series, Slip Ring; 7 × 48V / 2A; 0 Load Channe

MFG Item Number
SR120-01-00-07-00-0002-V100

SR120-01-00-07-00-0002-V100 Kubler Slip Rings, SR120 Series, Slip Ring; 7 × 48V / 2A; 0 Load Channe

MFG Item Number
SR120-01-00-07-00-0002-V100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

SR120 Series
Item #
SR120-01-00-07-00-0002-V100
Slip Ring; 7 × 48V / 2A; 0 Load Channe

SR120 Series Information

Specifications

Specifications
Manufacturer Part Number SR120-01-00-07-00-0002-V100
Manufacturer Kubler
Product Series SR120
Family Series Kubler Slip Rings, SR120 Series
Description Slip Ring; 7 × 48V / 2A; 0 Load Channels; IP64
Type Flange Mounting
Speed 300 RPM
Number of Load Channels None
Number of Signal Channels 7 Signal/Data Channels
Signal Channel Max Current 2 A
Signal Channel Max Voltage 48 VAC, 48 VDC
Operating Temperature -31-185 °F
Protection Rating IP64
Approvals CE, UKCA
Comments Rotor Connections Radial
Net Weight 0 lbs
Gross Weight 0 lbs