SR120 Series Information
| Manufacturer Part Number | SR120-02-01-00-04-1012-V100 |
|---|---|
| Manufacturer | Kubler |
| Product Series | SR120 |
| Family Series | Kubler Slip Rings, SR120 Series |
| Description | Slip Ring; 100 Mbit/s Ethernet; 0 Data Channels; 4 × 230V /16A; 1/4" pneumatic |
| Type | Flange Mounting |
| Speed | 300 RPM |
| Number of Load Channels | 4 Load Channels |
| Load Channel Max Current | 16 A |
| Load Channel Max Voltage | 240 VAC, 240 VDC |
| Signal Channel Max Current | 2 A |
| Signal Channel Max Voltage | 48 VAC, 48 VDC |
| Operating Temperature | -31-185 °F |
| Protection Rating | IP64 |
| Approvals | CE, UKCA |
| Comments | Fieldbus Transmission Up to 100 Mbit/s, Rotor Connections Axial |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |