Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SR120-02-01-00-06-1002-V100 Kubler Slip Rings, SR120 Series, Slip Ring; 100 Mbit/s Ethernet; 0 Data
MFG Item Number
SR120-02-01-00-06-1002-V100
SR120-02-01-00-06-1002-V100 Kubler Slip Rings, SR120 Series, Slip Ring; 100 Mbit/s Ethernet; 0 Data
MFG Item Number
SR120-02-01-00-06-1002-V100
This item cannot be canceled or returned
Description
Item #
SR120-02-01-00-06-1002-V100
Slip Ring; 100 Mbit/s Ethernet; 0 Data
Specifications
Specifications
| Manufacturer Part Number |
SR120-02-01-00-06-1002-V100 |
| Manufacturer |
Kubler |
| Product Series |
SR120 |
| Family Series |
Kubler Slip Rings, SR120 Series |
| Description |
Slip Ring; 100 Mbit/s Ethernet; 0 Data Channels; 6 × 230 V / 16 A |
| Type |
Flange Mounting |
| Speed |
300 RPM |
| Number of Load Channels |
6 Load Channels |
| Load Channel Max Current |
16 A |
| Load Channel Max Voltage |
240 VAC, 240 VDC |
| Signal Channel Max Current |
2 A |
| Signal Channel Max Voltage |
48 VAC, 48 VDC |
| Operating Temperature |
-31-185 °F |
| Protection Rating |
IP64 |
| Approvals |
CE, UKCA |
| Comments |
Fieldbus Transmission Up to 100 Mbit/s, Rotor Connections Axial |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SR120-02-01-00-06-1002-V100
Kubler Slip Rings, SR120 Series