SR120-02-01-02-02-1032-V100
Kubler Slip Rings, SR120 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR120-02-01-02-02-1032-V100 Kubler Slip Rings, SR120 Series, Slip Ring; 100 Mbit/s Ethernet; 2 × 48

MFG Item Number
SR120-02-01-02-02-1032-V100

SR120-02-01-02-02-1032-V100 Kubler Slip Rings, SR120 Series, Slip Ring; 100 Mbit/s Ethernet; 2 × 48

MFG Item Number
SR120-02-01-02-02-1032-V100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

SR120 Series
Item #
SR120-02-01-02-02-1032-V100
Slip Ring; 100 Mbit/s Ethernet; 2 × 48

SR120 Series Information

Specifications

Specifications
Manufacturer Part Number SR120-02-01-02-02-1032-V100
Manufacturer Kubler
Product Series SR120
Family Series Kubler Slip Rings, SR120 Series
Description Slip Ring; 100 Mbit/s Ethernet; 2 × 48V / 2A; 2 × 230V / 16A; 3/8" pneumatic
Type Flange Mounting
Speed 300 RPM
Number of Load Channels 2 Load Channels
Load Channel Max Current 16 A
Load Channel Max Voltage 240 VAC, 240 VDC
Signal Channel Max Current 2 A
Signal Channel Max Voltage 48 VAC, 48 VDC
Operating Temperature -31-185 °F
Protection Rating IP64
Approvals CE, UKCA
Comments Fieldbus Transmission Up to 100 Mbit/s, Rotor Connections Axial
Net Weight 0 lbs
Gross Weight 0 lbs