Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SR12510
1-1/4 IN STR STRAIN RLF CONN
This item cannot be canceled or returned
Description
1-1/4 IN STR STRAIN RLF CONN
Specifications
Specifications
| Manufacturer |
O-Z Gedney |
| Family Series |
O-Z Gedney Miscellaneous |
| Manufacturer Part Number |
SR-12510 |
| Description |
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/4 IN, Conductor Range: 0.9 - 1 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.2 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimensi |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
SR12510
O-Z Gedney Miscellaneous