SR12UBFFD
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR12UBFFD

Eaton's Tripp Lite series Enclosures

SR12UBFFD

Eaton's Tripp Lite series Enclosures
KIT BOM,SR12UBFFD, AC88A1
MFG Item Number
SR12UBFFD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SR12UBFFD
KIT BOM,SR12UBFFD, AC88A1

Series Information

Specifications

Specifications
Manufacturer Part Number SR12UBFFD
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description SmartRack 12U Mid-Depth Small Rack Enclosure for Harsh Environments
Accessory Type Enclosure
Material Steel
Nominal Height 25 "
Nominal Width 24 "
Nominal Depth 39 "
Approvals EIA, IEC
Net Weight 0 lbs
Gross Weight 0 lbs