SR16SHELF
Eaton's Tripp Lite series Enclosures

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SR16SHELF Eaton's Tripp Lite series Enclosures, Rack Mount Tablet iPad Laptop
MFG Item Number
SR16SHELF

SR16SHELF Eaton's Tripp Lite series Enclosures, Rack Mount Tablet iPad Laptop

MFG Item Number
SR16SHELF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SR16SHELF
Rack Mount Tablet iPad Laptop

Series Information

Specifications

Specifications
Manufacturer Part Number SR16SHELF
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description Rack Mount Tablet iPad Laptop Chromebook Storage Shelf for Racks
Accessory Type Shelf
Material Plastic
Enclosure Wall Mount
Nominal Height 5 "
Nominal Width 19 "
Nominal Depth 16 "
Net Weight 15.6 lbs
Gross Weight 15.6 lbs