Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SR2-1215 Autonics Relays, SR2 Series, SSR, Detachable Heatsink Type,
SR2-1215 Autonics Relays, SR2 Series, SSR, Detachable Heatsink Type,
This item cannot be canceled or returned
Description
SSR, Detachable Heatsink Type,
Solid State Relay Three‑Phase Two‑Pole Detachable/Integrated Heatsink Type Various Mounting Methods Solid state relays with green LED light input indicator. High heat dissipation efficiency with overheat prevention. Can be attached by a variety of means to suit many commercial and industrial applications.
Specifications
Specifications
Manufacturer Part Number
SR2-1215
Manufacturer
Autonics
Product Series
SR2
Family Series
Autonics Relays, SR2 Series
Description
SSR, Detachable Heatsink Type, 3-Phase(2-Pole), Input 4-30VDC, Load 24-240VAC, 15A, Zero Cross
Mounting
Panel
Status Indicator
Yes
Auxiliary Switch
No
Input Signal
4-30 VDC
Input Polarity
DC
Output Voltage
24-240 VAC
Nominal Output Voltage
208 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating
15 A
Termination
Screw Terminal
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.6063 lbs
Gross Weight
0.8044 lbs
SR2-1215
Autonics Relays, SR2 Series