SR255X0HIHSUVX2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR255X0HIHSUVX2 HellermannTyton Cable Ties, Releasable Cable Tie, 14.6in. Long,

MFG Item Number
SR255X0HIHSUVX2

SR255X0HIHSUVX2 HellermannTyton Cable Ties, Releasable Cable Tie, 14.6in. Long,

MFG Item Number
SR255X0HIHSUVX2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cable Ties, Series
Item #
SR255X0HIHSUVX2
Releasable Cable Tie, 14.6in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number SR255X0HIHSUVX2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Releasable Cable Tie, 14.6in. Long, 250lb Tensile Strength, PA66HIRHSUV, Black, 25/pkg
Length 14.6 "
Nominal Length 15 "
Tensile Strength (lb) 250 lbs
Type Releasable
Width 0.5 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs