Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SR2B122BD |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Programmable Logic Controllers |
| Description | LOGIC RELAY, 24VDC INPUT 8.0 AMPS, RELAY OUTPUT TYPE |
| Voltage | 20.4-24 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs & Type | 12 - Digital (8), Analog (4) |
| Number of Outputs & Type | 4 - Solid State |
| Expandable | No |
| Display Type | LCD |
| Mounting | DIN Rail |
| Embedded Input Voltage | 24 VDC |
| Embedded Output Voltage | 24 VDC |
| Embedded Ethernet | No |
| Modbus RTU Master | No |
| Modbus RTU Slave | No |
| Embedded Clock/Calendar | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.405 lbs |
| Gross Weight | 0.5 lbs |