Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SR2P-51 IDEC Relays, RR Series, Socket, Panel Mount/Solder Terminal,
MFG Item Number
SR2P-51

SR2P-51 IDEC Relays, RR Series, Socket, Panel Mount/Solder Terminal,

MFG Item Number
SR2P-51
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR Series
Item #
SR2P-51
Socket, Panel Mount/Solder Terminal,

RR Series Information

  • Available in Pin and Blade Terminal Styles
  • SPDT through 3PDT, 10A Contacts
  • DIN rail surface and Panel Mount
  • Midget Power Types Relays


Specifications

Specifications
Manufacturer Part Number SR2P-51
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Description Socket, Panel Mount/Solder Terminal, 8-Pin
Number of Connections 8
Max Voltage 300 V
Current Rating 10 A
Touch Safe No
Mounting Panel
Net Weight 0.025 lbs
Gross Weight 0.025 lbs