Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SR3-1415R Autonics Relays, SR3 Series, SSR, Detachable Heatsink Type,
MFG Item Number
SR3-1415R
SR3-1415R Autonics Relays, SR3 Series, SSR, Detachable Heatsink Type,
MFG Item Number
SR3-1415R
This item cannot be canceled or returned
Description
SSR, Detachable Heatsink Type,
Solid State Relay Three‑Phase Three‑Pole Detachable/Integrated Heatsink Type Various Mounting Methods Solid state relays with green LED light input indicator. High heat dissipation efficiency with overheat prevention. Can be attached by a variety of means to suit many commercial and industrial applications.
Specifications
Specifications
Manufacturer Part Number
SR3-1415R
Manufacturer
Autonics
Product Series
SR3
Family Series
Autonics Relays, SR3 Series
Description
SSR, Detachable Heatsink Type, 3-Phase(3-Pole), Input 4-30VDC, Load 48-480VAC, 15A, Random Turn-On
Mounting
Panel
Status Indicator
Yes
Auxiliary Switch
No
Input Signal
4-30 VDC
Input Polarity
DC
Output Voltage
48-480 VAC
Nominal Output Voltage
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating
15 A
Termination
Screw Terminal
Switching Type
Random/Instantaneous
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.57 lbs
Gross Weight
0.745 lbs
SR3-1415R
Autonics Relays, SR3 Series