Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminal Blocks
SR300GR
ASI-Automation Systems Interconnect Terminal Blocks
DIN Rail Fuse Terminal Block, For
This item cannot be canceled or returned
Description
DIN Rail Fuse Terminal Block, For
Specifications
Specifications
| Manufacturer Part Number |
SR300GR |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
DIN Rail Fuse Terminal Block, For 1/4 X 1 1/4 Glass Fuse, Hinged Cover Fuseholder, 20-12AWG, 6.3A, |
| Type |
Fuse Holder |
| Number of Circuits |
1 |
| Current Rating |
600 A |
| UL Voltage |
10 VAC |
| Wire Size Range |
8 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
6.3 x 32 mm |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SR300GR
ASI-Automation Systems Interconnect Terminal Blocks