Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SR3B-51 IDEC Relays, RR Series, Socket, Panel Mount, Solder Term,
MFG Item Number
SR3B-51

SR3B-51 IDEC Relays, RR Series, Socket, Panel Mount, Solder Term,

MFG Item Number
SR3B-51
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR Series
Item #
SR3B-51
Socket, Panel Mount, Solder Term,

RR Series Information

  • Available in Pin and Blade Terminal Styles
  • SPDT through 3PDT, 10A Contacts
  • DIN rail surface and Panel Mount
  • Midget Power Types Relays


Specifications

Specifications
Manufacturer Part Number SR3B-51
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Description Socket, Panel Mount, Solder Term, 11-Blade
Number of Connections 11
Max Voltage 300 V
Current Rating 10 A
Touch Safe No
Mounting Panel
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
20312-82
20312-82
Deltrol Controls Relays