Series Information
| Manufacturer Part Number | 606074 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Programmable Logic Controllers |
| Description | Modular smart relay Zelio Logic - 24 I O - 24 V AC - clock - display |
| Voltage | 20.4-24 VAC |
| Nominal Voltage | 24 VAC |
| Number of Inputs & Type | 16 - Digital |
| Number of Outputs & Type | 10 - Relay |
| Expandable | No |
| Display Type | LCD |
| Mounting | DIN Rail |
| Embedded Input Voltage | 24 VAC |
| Embedded Output Voltage | 5-30 VDC |
| Embedded Ethernet | No |
| Modbus RTU Master | No |
| Modbus RTU Slave | No |
| Embedded Clock/Calendar | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |